STARRETT S4010-832 Pin Gage Set Plus 0.751-0.832 In | AD6XFN 4CEV3 / 67490

STARRETT S4010-832 67490 Pin Gage Set, Plus, 0.751 to 0.832 Inch Range, 82 Gages

Item: AD6XFN Model: S4010-832Cross Ref: 4CEV3 / 67490
In Stock

Get it by Monday, Jun 16

€1,261.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage Plus Set
ApplicationUsed To Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Dia. Increment0.001"
Dimension TypeInch
Included CertificationCertificate Of Inspection
IncludesCase
Includes HandleYes
Increments0.001"
Length2"
Long Form Calibration CertificateNo
MaterialSteel
Measurement Range0.751" to 0.832"
Number Of Gauges82
ShapeRound
Tolerance Type0.0002"
Diameter Increment0.001"
Diameter Range0.751" to 0.832"
Gauge TypeGo Plus
HardnessRC 60/64
Overall Length2"
Tolerance0.0002"
Tolerance ClassZZ

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)10.16
Ship length (cm)49.02
Ship width (cm)36.83
HS code9017800000
Country of OriginCN

Product Details:

    • Starrett S4010-832 is a 82-piece plus-type pin gage set ideal for gaging slots of diameters ranging between 0.751 aand 0.832 inches.
    • The 2-inch long pin gages of this set are hardened to RC 60/64 rating and are free from sharp-cornered edges.
    • A tolerance of 0.0002 inches is provided on all the pins for easy-sliding in small holes.
    • This Starrett gage set comes equipped with a high-impact protective case with individual slots for each pin gage.

Product Variants

ProductModelMaterialPrice
STARRETT S4000-060 Pin Gage Set Plus 0.011-0.060 In | AD6XFC 4CEU2 / 67480 S4000-060Steel€157.41
STARRETT S4001-060 Pin Gage Set Minus 0.011-0.060 In | AD6XFD 4CEU3 / 67481 S4001-060Steel€164.97
STARRETT S4002-250 Pin Gage Set Plus 0.061-0.250 In | AD6XFE 4CEU4 / 67482 S4002-250Steel€349.76
STARRETT S4003-250 Pin Gage Set Minus 0.061-0.250 In | AD6XFF 4CEU5 / 67483 S4003-250Steel€356.12
STARRETT S4004-500 Pin Gage Set Plus 0.251-0.500 In | AD6XFG 4CEU6 / 67484 S4004-500Steel€531.44
STARRETT S4005-500 Pin Gage Set Minus 0.251-0.500 In | AD6XFH 4CEU7 / 67485 S4005-500Steel€531.59
STARRETT S4006-625 Pin Gage Set Plus 0.501-0.625 In | AD6XFJ 4CEU8 / 67486 S4006-625Steel€693.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S4010-832 67490 Pin Gage Set, Plus, 0.751 to 0.832 Inch Range, 82 Gages
€1,261.26 /unit