Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT S4006-625 Pin Gage Set Plus 0.501-0.625 In | AD6XFJ 4CEU8 / 67486

STARRETT S4006-625 67486 Pin Gage Set, Plus, 0.501 to 0.625 Inch Range, 125 Gages

Item: AD6XFJ Model: S4006-625Cross Ref: 4CEU8 / 67486
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€679.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage Plus Set
ApplicationUsed To Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Dia. Increment0.001"
Dimension TypeInch
Included CertificationCertificate Of Inspection
IncludesCase
Includes HandleYes
Increments0.001"
Length2"
Long Form Calibration CertificateNo
MaterialSteel
Measurement Range0.501" to 0.625"
Number Of Gauges125
ShapeRound
Tolerance Type0.0002"
Diameter Increment0.001"
Diameter Range0.501" to 0.625"
Gauge TypeGo Plus
HardnessRC 60/64
Overall Length2"
Tolerance0.0002"
Tolerance ClassZZ

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)10.16
Ship length (cm)49.02
Ship width (cm)36.83
HS code9017308000
Country of OriginCN

Product Details:

    • Starrett S4006-625 is a pin gage set comprising 125 pieces of hardened tool-steel gages of diameters 0.501 - 0.625 inches.
    • It further comes equipped with a colour-coded, fully adjustable Go / No-Go gage handle to attach the centreless-lapped pins.
    • The pin gages of this Starrett set are hardened and ground to provide tolerance up to 0.0002 inches while measuring the smallest of holes.

Product Variants

ProductModelMaterialPrice
STARRETT S4000-060 Pin Gage Set Plus 0.011-0.060 In | AD6XFC 4CEU2 / 67480 S4000-060Steel€157.41
STARRETT S4001-060 Pin Gage Set Minus 0.011-0.060 In | AD6XFD 4CEU3 / 67481 S4001-060Steel€164.97
STARRETT S4002-250 Pin Gage Set Plus 0.061-0.250 In | AD6XFE 4CEU4 / 67482 S4002-250Steel€349.76
STARRETT S4003-250 Pin Gage Set Minus 0.061-0.250 In | AD6XFF 4CEU5 / 67483 S4003-250Steel€356.12
STARRETT S4004-500 Pin Gage Set Plus 0.251-0.500 In | AD6XFG 4CEU6 / 67484 S4004-500Steel€531.44
STARRETT S4005-500 Pin Gage Set Minus 0.251-0.500 In | AD6XFH 4CEU7 / 67485 S4005-500Steel€531.59
STARRETT S4008-750 Pin Gage Set Plus 0.626-0.750 In | AD6XFL 4CEV1 / 67488 S4008-750Steel€711.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S4006-625 67486 Pin Gage Set, Plus, 0.501 to 0.625 Inch Range, 125 Gages
€679.97 /unit