Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT S253Z Indicators Set Of 3 | AH2GLC 26Z829 / 51218

STARRETT S253Z 51218 Indicators Set Of 3

Item: AH2GLC Model: S253ZCross Ref: 26Z829 / 51218
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,463.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator Set
Back TypeLug
Bearing TypeJeweled
Bezel LockYes
Contact Point Dia.1/4"
Contact Point ShapeRadius
Dial ColorWhite
Dial Size2 1/4"
Dimension TypeInch
Includes CaseNo
Long Form Calibration CertificateNo
Non-magneticNo
Number Of Indicators3
Operation TypePlunger
Range Per Revolution0.1"
ReadingBalanced, Continuous
Shock ResistantYes
Stem Dia.3/8"
Accuracy+/-0.0001", +/-0.0005", +/-0.001"
Agd NumberAGD 2
Dial Reading0-5-0, 0-25-0, 0-100
Graduations0.0001", 0.001", 5"
Maximum Measurement - Inch0.025", 0.125", 1"
Minimum Measurement - Inch0"
Range0.025", 0.125", 1"
StandardsAGD
Stem Thread Size#4-48

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)6.6
Ship length (cm)19.3
Ship width (cm)14.22
HS code9026800000
Country of OriginUS

Product Details:

    • Long Form Calibration Certificate : No
    • Bezel Lock : Yes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S253Z 51218 Indicators Set Of 3
€1,463.83 /unit