Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1046069 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AZ9PLB 2VP62X1

BROWNING 1046069 2VP62X1 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron

Item: AZ9PLB Model: 1046069Cross Ref: 2VP62X1
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€420.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Adjustment MethodManual Turn
Belt Series3L, 4L, A, 5L, B, 5V Series
Bore Dia.1"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width1 5/8" to 2 3/8"
KeywayYes
MaterialCast Iron
Max. Belt Width0.656"
Max. Face Width2 1/8"
Max. Pitch Dia.6.3"
Min. Belt Width3/8"
Min. Face Width1 3/8"
Min. Pitch Dia.4 1/2"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.5.95"
Overall Length3 1/4"
Pitch Dia. (5v)4.7" to 5.9"
Pitch Dia. (a)4 2/5" to 5 2/5"
Pitch Dia. (b)4.7" to 5.9"
Series2VP Series
Suitable For Use WithGripbelt 4L/A, 5L/B And 5V Cross Section FHP V-Belt
System Of MeasurementImperial
TypeType 5
Weight10.5 lbs.

Shipping Info:

Ship weight (kg) 4.293
Ship height (cm)15.11
Ship length (cm)8.26
Ship width (cm)15.11
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Face WidthOverall LengthTypeMaterialPrice
BROWNING 1045822 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NPX 2VP36X3/4 1045822Finished3.35"3/4"1 3/8" to 2"3"Type 4Cast Iron€183.30
BROWNING 1045863 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQC 2VP42X3/4 1045863Finished3.95"3/4"1 3/8" to 2 1/8"3"Type 4Cast Iron€210.09
BROWNING 1045905 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQL 2VP50X5/8 1045905Finished4 3/4"5/8"1 3/8" to 2 1/8"3"Type 5Cast Iron€237.59
BROWNING 1045954 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQX 2VP56X5/8 1045954Finished5.35"5/8"1 3/8" to 2 1/8"3"Type 5Cast Iron€279.58
RFQ
BROWNING 1045962 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQY 2VP56X3/4 1045962Finished5.35"3/4"1 3/8" to 2 1/8"3"Type 5Cast Iron€293.00
RFQ
BROWNING 1046002 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NRF 2VP60X3/4 1046002Finished6"3/4"1 5/8" to 2 3/8"3 1/4"Type 5Cast Iron€364.02
BROWNING 1046044 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NRN 2VP62X3/4 1046044Finished5.95"3/4"1 5/8" to 2 3/8"3 1/4"Type 5Cast Iron€343.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1046069 2VP62X1 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron
€420.38 /unit