Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT PT60646 Cable, 2700 to SPC Computer with O Foot | CU4MTZ

STARRETT PT60646 72592 Cable, 2700 to SPC Computer with O Foot

Item: CU4MTZ Model: PT60646Cross Ref: 197T70 / 72592
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
TypeCable

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.05
Ship length (cm)12.19
Ship width (cm)12.19
HS code8544602000
Country of OriginCN

Product Variants

ProductModelFor Use WithCompatible Output DevicesOutput End Connection TypeCord LengthInstrument Connection TypeRequires Additional SoftwareSupported FunctionsSupports Keyboard OutputPrice
STARRETT PT64054 Cable, USB Output End Connection | CU4MUA PT640541400 Datasure(R) 4Computer With USB PortUSB-USB To Bridge---€118.09
STARRETT PT64155 Db9 Cable, D89 Output End Connection | CU4MUB PT641551400 Datasure(R) 4Remote GatewayD89-DB9 To DB9---€47.56
STARRETT PT64175 Null Modem Cable, D89 Output End Connection | CU4MUC PT641751400 Datasure(R) 41402R RepeaterD89-DB9 To DB9---€28.72
STARRETT 2900SCM Smartcable Gauge Mux, Rms2704 Output End Connection, 3 ft Cable Length | CU4MUD 2900SCMDigital IndicatorsRemote DisplayRMS27043 ft.-No--€314.15
STARRETT 2700SCM Smartcable Gauge Mux, Rms2704 Output End Connection, 6 ft Cable Length | CU4MUE 2700SCMDigital IndicatorsRemote DisplayRMS27046 ft.-No--€175.27
STARRETT 2000SCM Smartcable Gauge Mux, Rms2704 Output End Connection, 6 ft Cable Length, Remote Display | CU4MUF 2000SCMHeight GaugesRemote DisplayRMS27046 ft.-NoStatic (Normal) Mode Operation Or Dynamic (Min / Max / TIR)-€249.67
STARRETT 2900SCKB Smartcable Usb With Keyboard Output, Usb 2.0 Output End Connection, 6 ft Cable Length | CU4MUG 2900SCKBDigital IndicatorsComputer With USB PortUSB 2.06 ft.-No-Yes€345.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT PT60646 72592 Cable, 2700 to SPC Computer with O Foot
€203.46 /unit