Flat Shipping

Flat Shipping at €24.99 + VAT

QUICK CABLE 6804-360-010 Splice - Pack Of 10 | AB9UYX 2FFB5

QUICK CABLE 6804-360-010 Splice - Pack Of 10

Item: AB9UYX Model: 6804-360-010Cross Ref: 2FFB5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Splice
ColorPink
ConnectionSplice
Connection MaterialCopper
Gauge4 ga.
MaterialCopper
Connection TypeSplice
Contact MaterialCopper
FeaturesTin Plated
StandardsCUL, ROHS

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code8536908085
Country of OriginUS

Product Variants

ProductModelConnection MaterialMaterialGaugeColorConnectionPkg. Qty.Price
QUICK CABLE 6840-360-002 Splice - Pack Of 2 | AB9FVH 2CWZ6 6840-360-002CopperCopper4/0 AWGYellowSplice2€18.98
QUICK CABLE 6657-360-002 Splice - Pack Of 2 | AB9URW 2FDX6 6657-360-002Copper, TinTIN, Copper4/0 AWGSilverSplice2€6.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUICK CABLE 6804-360-010 Splice - Pack Of 10
€41.53 /unit