Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT PT05473 Hardened Stl Contact Point, 9/32 Inch Length, #4-48 UNF Stem Thread Size | CU4MWX

STARRETT PT05473 70619 Hardened Stl Contact Point, 9/32 Inch Length, #4-48 UNF Stem Thread Size

Item: CU4MWX Model: PT05473Cross Ref: 197P72 / 70619
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Point
Stem Thread Size#4-48
Stem Thread TypeFine

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)15.24
Ship width (cm)8.64
HS code9017900165
Country of OriginUS

Product Variants

ProductModelStem Thread SizeStem Thread TypePrice
STARRETT PT23914 Carbide Contact Point, 13/16 InchL, .078 Ball | CU4MWT PT23914--€75.79
STARRETT PT06677E Extra-Length Contact Point Regular Style, 1-3/4 Inch Length | CU4MWU PT06677E--€11.60
STARRETT PT06677K Extra-Length Contact Point Regular Style, 3 Inch Length | CU4MWV PT06677K--€16.85
STARRETT PT06677A Extra-Length Contact Point Regular Style, 3/4 Inch Length | CU4MWW PT06677A--€10.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT PT05473 70619 Hardened Stl Contact Point, 9/32 Inch Length, #4-48 UNF Stem Thread Size
€9.73 /unit