Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT FCH0116-G Bi-Metal Fast Cut Hole Saw, 1-1/16 Inch, 27 mm | CU4NLM

STARRETT FCH0116-G 00489 Bi-Metal Fast Cut Hole Saw, 1-1/16 Inch, 27 mm

Item: CU4NLM Model: FCH0116-GCross Ref: 44WD77 / 00489
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Impact RatedNo
Body MaterialSteel
ColorYellow
Cutting Depth (in)1-5/8"
Cutting Depth (mm)41 mm
Diameter (in)1-1/16"
Diameter (mm)27
Teeth Per Inch (25mm)5.5
Teeth TypeBi-Metal
Thread Size1/2-20

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.33
Ship length (cm)3.56
Ship width (cm)8.13
HS code8202990000
Country of OriginBR

Product Variants

ProductModelImpact RatedArbor DesignTooth MaterialPrice
STARRETT ADCH0314 Bi-Metal Hole Saw, with Arbor, 3-1/4 Inch, 83 mm | CU4KEC ADCH0314No--€37.03
STARRETT ADCH0600 Bi-Metal Hole Saw, with Arbor, 6 Inch, 152 mm | CU4KED ADCH0600No--€190.79
STARRETT ADCH0114 Bi-Metal Hole Saw, with Arbor, 1-1/4 Inch, 32 mm | CU4KEF ADCH0114No--€20.53
STARRETT DCH0100-G Bi-Metal Deep Cut Hole Saw, 1 Inch, 25 mm | CU4NKK DCH0100-GNo--€12.93
STARRETT DCH0112-G Bi-Metal Deep Cut Hole Saw, 1-1/2 Inch, 38 mm | CU4NKL DCH0112-GNo--€13.97
STARRETT DCH0114-G Bi-Metal Deep Cut Hole Saw, 1-1/4 Inch, 32 mm | CU4NKM DCH0114-GNo--€13.54
STARRETT DCH0118-G Bi-Metal Deep Cut Hole Saw, 1-1/8 Inch, 29 mm | CU4NKN DCH0118-GNo--€12.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT FCH0116-G 00489 Bi-Metal Fast Cut Hole Saw, 1-1/16 Inch, 27 mm
€14.84 /unit