STARRETT CX105  | CX4AWY V463MXRL

STARRETT V463MXRL 73723 Micrometer Head

Item: CX4AWY Model: V463MXRLCross Ref: 73723
In Stock

Get it by Tuesday, Jun 17

€148.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Accuracy (mm)-0.00125 mm to +0.00125 mm
Electronic Or MechanicalMechanical
Graduations (mm)0.002 mm
Lock Nut TypeKnurled Ring
Micrometer TypeMechanical Micrometer Head
Range (mm)0 mm to 13 mm
Spindle MaterialCarbide
Spindle TypeFlat
Thimble TypeRatchet

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)13.72
Ship width (cm)2.79
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT V463MXRL 73723 Micrometer Head
€148.50 /unit