Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT CP505A-12 Combination Miter Protractor, 12 Inches, Aluminium | AC4HDB 2ZUY5 / 12256

STARRETT CP505A-12 12256 Combination Miter Protractor, 12 Inches, Aluminium

Item: AC4HDB Model: CP505A-12Cross Ref: 2ZUY5 / 12256
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€242.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Miter Protractor
Accuracy-0.5° to +0.5°
BladeYes
Blade Length12"
Blade Thickness1/4"
FeaturesQuick Miter Saw Setting
FinishUncoated
Frame MaterialAluminum
Graduations1 Deg.
Head Length3"
Head ShapeCircle
Length12"
Magnetic HeadNo
MaterialSteel
Operation TypeMechanical
Protractor StyleMiter Protractor
Range-180° to +180°

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)2.03
Ship length (cm)38.61
Ship width (cm)16.51
HS code9017800000
Country of OriginUS

Product Details:

    • Starrett CP505A-12 is a 5-in-1 aluminium combination protractor used in measuring and transferring angles in carpentry and plumbing applications. This protractor can also serve as a roof pitch.
    • This 12-inch (300 mm) long Starrett protractor is a part of Prosite 505 protractor family and has two laser-engraved scales: a miter scale for miter joints and a single scale for butt joints.
    • CP505A-12 Starrett Prosite protractor has +/- 0.5 accuracy and features a Teflon O-ring for smooth and precise operations.

Product Variants

ProductModelAccuracyMaterialRangeFinishProtractor StyleOperation TypeGraduationsHead ShapePrice
STARRETT 505A-7 Miter Protractor, Aluminium, 7 Inches | 2ZUY6 / 11677 AC4HDC 505A-7-0.5° to +0.5°Aluminum-Polish----€112.31
STARRETT 505A-12 Miter Protractor, Aluminium, 12 Inches | AC4HDD 2ZUY7 / 67752 505A-12-0.5° to +0.5°Aluminum-Polish----€173.13
STARRETT 505P-7 Miter Protractor, Plastic, 7 Inch, 360 Degree | 5UAT6 / 12255 AE6NAV 505P-70.5°Plastic0° to +360°-----€39.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT CP505A-12 12256 Combination Miter Protractor, 12 Inches, Aluminium
€242.00 /unit