Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 505A-12 Miter Protractor, Aluminium, 12 Inches | AC4HDD 2ZUY7 / 67752

STARRETT 505A-12 67752 Miter Protractor, 12 Inch Length, Pro Site 505 Protractor

Item: AC4HDD Model: 505A-12Cross Ref: 2ZUY7 / 67752
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€224.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Protractor
Accuracy-0.5° to +0.5°
BladeYes
FinishPolish
Frame MaterialAluminum
HeadRectangular
Length12"
MaterialAluminum
Blade Length12"
Blade Thickness1/4"
Head Length3"
Head ShapeCircle
Magnetic HeadNo
Operation TypeMechanical

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.03
Ship length (cm)38.61
Ship width (cm)16.51
HS code9017800000
Country of OriginUS

Product Details:

    • Starrett 505A-12 aluminium miter Pro Site protractor is a 12 inch (300 mm) long, 5-in-1 combination protractor that takes error-prone calculations out of a miter cut process and provides miter cuts with +/-0.5 accuracy
    • This Starrett miter saw protractor is made of aluminium and features two laser-engraved scales (one red miter scale & other black single cut scale) that can be used upside down or backwards; an inner scale that shows the angle of a miter joint and the outer scale that shows the angle to fit a single workpiece to an angle
    • It is widely used in carpentry, plumbing, flooring, roofing and other applications that require measuring and transferring of angles
    • It features a durable 1/4 inch thick, aluminium alloy and Teflon O-ring for a smooth & precise operation
    • This easy-to-use, Starrett protractor is a part of Pro Site 505 Protractor family which also includes Starrett 505A-7, a 7 inch variant of the product

Product Variants

ProductModelAccuracyMaterialRangeFinishProtractor StyleOperation TypeGraduationsHead ShapePrice
STARRETT CP505A-12 Combination Miter Protractor, 12 Inches, Aluminium | AC4HDB 2ZUY5 / 12256 CP505A-12-0.5° to +0.5°Steel-180° to +180°UncoatedMiter ProtractorMechanical1 Deg.Circle€190.59
STARRETT 505A-7 Miter Protractor, Aluminium, 7 Inches | 2ZUY6 / 11677 AC4HDC 505A-7-0.5° to +0.5°Aluminum-Polish----€112.31
STARRETT 505P-7 Miter Protractor, Plastic, 7 Inch, 360 Degree | 5UAT6 / 12255 AE6NAV 505P-70.5°Plastic0° to +360°-----€39.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 505A-12 67752 Miter Protractor, 12 Inch Length, Pro Site 505 Protractor
€224.39 /unit