Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT C604R-6 W/SLC Ruler, 4R, 16ths/64ths/8ths/Quick-Reading 32nds, 6 Inch Length, Steel | CJ3FLF

STARRETT C604R-6 W/SLC 66884 Ruler, 4R, 16ths/64ths/8ths/Quick-Reading 32nds, 6 Inch Length, Steel

Item: CJ3FLF Model: C604R-6 W/SLCCross Ref: 26Y643 / 66884
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€130.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRuler
FinishSatin Chrome
Graduation Type4R
Graduations16ths, 64ths, 8ths, Quick-Reading 32nds
Length6"
MarkingsPhoto Engraved, Black Painted
Width0.75"
CoatingChrome
FeaturesQuick Reading
FlexibilityRigid
Graduation ColorBlack
Graduation Mark StyleEtched
Graduation Marks (top)1/16", 1/32", 1/64", 1/8"
Graduation Scale4R
Graduation UnitsInches
IncludesRedemption Card for Standard Letter Of Certification
Length6"
Length (sae)6"
MagneticYes
MaterialSteel
Numeric FormatDecimal
Numeric MarksInches
Reading DirectionLeft to Right
Rule TypeRule
System Of MeasurementImperial
Thickness0.05"
Width (sae)3/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)17.27
Ship width (cm)3.81
HS code9017800000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT C604R-6 W/SLC 66884 Ruler, 4R, 16ths/64ths/8ths/Quick-Reading 32nds, 6 Inch Length, Steel
€130.27 /unit