STARRETT 99914-07-08 Band Saw Blade Coil Stock, 1-1/4 Inch width, 4-6 TPI, 7 Ft. 8 Inch Coil

Item: DZ4HHX Model: 99914-07-08
In Stock

Get it by Monday, Jun 16

€83.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)4-6
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.042"
Thickness (mm)1.1 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)7 ft., 8"
Welded Band Length (mm)2336.8 mm
Welded Length In Inches92"
Width (in)1 1/4"
Width (mm)34 mm

Shipping Info:

Ship weight (kg) 0.675
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99914-07-08 Band Saw Blade Coil Stock, 1-1/4 Inch width, 4-6 TPI, 7 Ft. 8 Inch Coil
€83.31 /unit