Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 99913-13-11 Band Saw Blade, 1 1/4 Inch Blade Width, 13 Feet 11 Inch Size, 0.042 Inch Blade Thickness | CU4KHG

STARRETT 99913-13-11 Band Saw Blade, 1 1/4 Inch Blade Width, 13 Feet 11 Inch Size, 0.042 Inch Blade Thickness

Item: CU4KHG Model: 99913-13-11Cross Ref: 54GN20
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€238.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialBi Metal
Cutting Edge StyleHook
For Material Thickness3 1/2" to 7"
For Material Width3 1/2" to 7"
For Use WithBand Saws
GradeIntenss Pro
Length167"
MaterialBimetal
Materials CutNickel Alloy, Stainless Steel, Steel, Tool Steel
Primary Saw ApplicationMetal
Teeth Per Inch3/4
Thickness0.042"
Tip MaterialBi Metal
Tooth TypeRaker
Use CaseProduction
Width1 1/4"
Blade Length167"
Blade MaterialBi Metal
Blade SeriesSeries Intenss PRO
Blade Thickness0.042"
Blade Width1 1/4"
For Material Thickness3 1/2" to 7"
For Material Width3 1/2" to 7"
For Use With Saw TypeBand Saws
Length167"
Primary Material ApplicationStainless Steel and Hard Alloys
Set TypeRaker
Thickness0.042"
Tip MaterialBi Metal
Width1 1/4"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)7.62
Ship length (cm)45.72
Ship width (cm)45.72
Country of OriginBR

Product Variants

ProductModelTeeth Per InchPrimary Material ApplicationFor Material ThicknessFor Material WidthTip MaterialBlade MaterialCutting Edge StyleUse CasePrice
STARRETT 99923-13-06 Band Saw Blade, 1 1/2 Inch Blade Width, 13 Feet 6 Inch Size, 0.05 Inch Blade Thickness | CU4KEM 99923-13-062/3-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€201.90
STARRETT 99924-15-03 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet 3 Inch Size, 0.05 Inch Blade Thickness | CU4KEN 99924-15-033/4-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€229.90
STARRETT 99519-15-04 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet 4 Inch Size, 0.05 Inch Blade Thickness | CU4KEP 99519-15-044/6Structural Shapes1 1/2" to 3 1/2"1 1/2" to 3 1/2"Bi MetalBi MetalHookProduction€250.21
STARRETT 99926-15-06 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet 6 Inch Size, 0.05 Inch Blade Thickness | CU4KEQ 99926-15-064/6-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€229.90
STARRETT 99924-15-06 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet 6 Inch Size, 0.05 Inch Blade Thickness | CU4KER 99924-15-063/4-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€229.90
STARRETT 99923-15-06 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet 6 Inch Size, 0.05 Inch Blade Thickness | CU4KET 99923-15-062/3-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€260.05
STARRETT 99923-15 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet, 0.05 Inch Blade Thickness | CU4KEU 99923-152/3-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€222.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99913-13-11 Band Saw Blade, 1 1/4 Inch Blade Width, 13 Feet 11 Inch Size, 0.042 Inch Blade Thickness
€238.77 /unit