Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G312 Selector Switch 3 Position Extended 30mm | AC4NQQ

DAYTON 30G312 Selector Switch 3 Position Extended 30mm

Item: AC4NQQ Model: 30G312
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€107.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Action TypeMomentary/Maintained/Momentary
Basic MaterialMetal
Bezel ColorSilver
Bezel MaterialDie Cast Zinc
CamC
ColorBlack
Contact Rating10A @ 600V AC 2.5A @ 600V DC
Key RemovalNo Key
Nema Contact Rating DesignationA600/Q600
Number Of Directions3
Number Of Positions3
Operator Head MaterialPlastic
Position3
Switch Operation @ Position AXO
Switch Operation @ Position BOX
Switch Operation @ Position COX
Switch Operation @ Position DNo Fourth Position
Type Of OperatorExtended Lever
Ac Contact Rating10A @ 600V
ActionMomentary/Maintained/Momentary
Contact Block MaterialMetal
Contact Form1NO/1NC
Dc Contact Rating0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Hazardous Location SpecificationNot Rated
Ip RatingIP65
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 4, NEMA 13
Operator Head ColorBlack
Operator IlluminationNon Illuminated
Overall Depth1.97"
Overall Height3.19"
Overall Width1.93"
Panel Mounting Hole Diameter30 mm
StandardsCE, CULUS
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOff
Switch Function @ 3rd PositionOn
Switch Function @ 4th PositionNo Fourth Position
Switch Head TypeExtended Lever

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)13.72
Ship length (cm)5.59
Ship width (cm)5.59
HS code8536509025
Country of OriginCN

Product Variants

ProductModelCamBasic MaterialColorBezel MaterialSwitch Operation @ Position CSwitch Operation @ Position BBezel ColorNumber Of DirectionsPrice
DAYTON 30G296 Selector Switch 2 Position Standard 30mm | AC4NPZ 30G296EMetalBlackDie Cast ZincNo Third PositionOXSilver2€92.22
DAYTON 30G297 Selector Switch 2 Position Standard 30mm | AC4NQA 30G297EPlasticBlackPlasticNo Third PositionOXSilver2€118.06
DAYTON 30G299 Selector Switch 2 Position Standard 30mm | AC4NQC 30G299DMetalBlackDie Cast ZincNo Third PositionXOSilver2€113.84
DAYTON 30G302 Selector Switch 3 Position Standard 30mm | AC4NQE 30G302FMetalBlackDie Cast ZincOXOOSilver3€111.24
DAYTON 30G303 Selector Switch 3 Position Standard 30mm | AC4NQF 30G303CMetalBlackDie Cast ZincOXOXSilver3€106.28
DAYTON 30G304 Selector Switch 3 Position Standard 30mm | AC4NQG 30G304CPlasticBlackPlasticOXOXSilver3€83.46
DAYTON 30G305 Selector Switch 3 Position Standard 30mm | AC4NQH 30G305CMetalBlackDie Cast ZincOXOXSilver3€106.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G312 Selector Switch 3 Position Extended 30mm
€107.46 /unit