STARRETT 99500-29-02 Band Saw Blade Coil Stock, 1-1/4 Inch width, 6-10 TPI, 29 Ft. 2 Inch Coil

Item: DZ4JFG Model: 99500-29-02
In Stock

Get it by Thursday, Jun 12

€285.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)6-10
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.042"
Thickness (mm)1.1 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)29 ft., 2"
Welded Band Length (mm)8890 mm
Welded Length In Inches350"
Width (in)1 1/4"
Width (mm)34 mm

Shipping Info:

Ship weight (kg) 2.5875
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99500-29-02 Band Saw Blade Coil Stock, 1-1/4 Inch width, 6-10 TPI, 29 Ft. 2 Inch Coil
€285.80 /unit