Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 99186-10-05 11593 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 5 Inch Size, 0.025 Inch Blade Thickness

Item: CU4KZX Model: 99186-10-05Cross Ref: 54GK37 / 11593
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialBi Metal
Cutting Edge StyleHook
For Material Thickness3 1/2" to 7"
For Material Width3 1/2" to 7"
For Use WithBand Saws
GradeIntenss Pro-Die
Length125"
MaterialBimetal
Materials CutAluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
Primary Material ApplicationStainless Steel, Hard Alloy
Primary Saw ApplicationMetal
Teeth Per Inch10/14
Thickness0.025"
Tip MaterialBi Metal
Tooth TypeRaker
Use CaseProduction
Width1/2"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.62
Ship length (cm)45.72
Ship width (cm)45.72
HS code8202200030
Country of OriginBR

Product Variants

ProductModelPrimary Material ApplicationTeeth Per InchMaterialPrimary Saw ApplicationTip MaterialBlade MaterialCutting Edge StyleFor Material ThicknessPrice
STARRETT 99186-10-01 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CU4KZE 99186-10-01Stainless Steel, Hard Alloy10/14BimetalMetalBi MetalBi MetalHook3 1/2" to 7"€86.34
STARRETT 91401-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.025 Inch Blade Thickness | CU4KZF 91401-10-10Aluminum, Soft Metals14.0BimetalMild SteelBi MetalBi MetalHook3 1/2" to 7"€28.54
STARRETT 99188-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.025 Inch Blade Thickness | CU4KZG 99188-10-10Stainless Steel, Hard Alloy14/18--Bi MetalBi MetalHook3 1/2" to 7"€98.58
STARRETT 99151-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.025 Inch Blade Thickness | CU4KZH 99151-10-10Stainless Steel, Hard Alloy6.0BimetalMetalBi MetalBi MetalHook3 1/2" to 7"€89.92
STARRETT 99186-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.025 Inch Blade Thickness | CU4KZJ 99186-10-10Stainless Steel, Hard Alloy10/14BimetalMetalBi MetalBi MetalHook3 1/2" to 7"€88.40
STARRETT 99192-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.025 Inch Blade Thickness | CU4KZK 99192-10-10Stainless Steel, Hard Alloy14.0BimetalMetalBi MetalBi MetalHook3 1/2" to 7"€69.83
STARRETT 99178-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KZL 99178-10-10Stainless Steel, Hard Alloy10/14BimetalMetalBi MetalBi MetalHook3 1/2" to 7"€95.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99186-10-05 11593 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 5 Inch Size, 0.025 Inch Blade Thickness
€116.13 /unit