VESTIL BOL-JKS-42-5.5 Steel Pipe Bollard With Slot, 42 x 5.5 Inch Silver Cap

Item: AG7MNP Model: BOL-JKS-42-5.5
In Stock

Get it by Wednesday, Jun 11

€146.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
AssemblyAssembled
Base Length8"
Base Thickness1/4"
Base Width8"
Batteries IncludedNo
Cap ColorSilver
Cap MaterialSteel
ColorYellow
Height42"
Impact Resistance4000 lbs. @ 4 mph
Includes(4) Mounting Holes 7/8" x 1 1/4"
Inside Dia.5 1/4"
Integrated Chain SlotsYes
Length8"
MaterialSteel
Number Of Bolt Holes4
Number Of Chain Slot4
Number Of Mounting Holes4
Outside Dia.5 1/2"
RemovableYes
Thickness1/8"
Top Cap StyleRemovable Bolt On
Width8"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)111.76
Ship length (cm)27.94
Ship width (cm)27.94
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Inside Dia.Cap MaterialThicknessCap ColorTop Cap StyleMaterialPrice
VESTIL BOL-JK-24-4.5 Steel Pipe Bollard with Slots 24" x 4.5" | AG7MMY BOL-JK-24-4.524"4 1/2"4 1/4"Plastic1/8"BlackRemovable CapSteel€78.37
VESTIL BOL-JK-24-5.5 Steel Pipe Bollard with Slots 24" x 5.5" | AG7MMZ BOL-JK-24-5.524.187"5 1/2"5 1/4"Plastic1/8"BlackRemovable CapSteel€93.18
VESTIL BOL-JK-36-4.5 Steel Pipe Bollard with Slots 36" x 4.5" | AG7MNA BOL-JK-36-4.536"4 1/2"4 1/4"Plastic1/8"BlackRemovable CapSteel€102.77
VESTIL BOL-JK-36-5.5 Steel Pipe Bollard with Slots 36" x 5.5" | AG7MNB BOL-JK-36-5.536.187"5 1/2"5 1/4"Plastic1/8"BlackRemovable CapSteel€117.63
VESTIL BOL-JK-42-4.5 Steel Pipe Bollard with Slots 42" x 4.5" | AG7MNC BOL-JK-42-4.542"4 1/2"4 1/4"Plastic1/8"BlackRemovable CapSteel€117.67
VESTIL BOL-JK-42-5.5 Steel Pipe Bollard with Slots 42" x 5.5" | AG7MND BOL-JK-42-5.542.187"5 1/2"5 1/4"Plastic1/8"BlackRemovable CapSteel€130.33
VESTIL BOL-JK-48-4.5 Steel Pipe Bollard with Slots 48" x 4.5" | AG7MNE BOL-JK-48-4.548"4 1/2"4 1/4"Plastic1/8"BlackRemovable CapSteel€170.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-JKS-42-5.5 Steel Pipe Bollard With Slot, 42 x 5.5 Inch Silver Cap
€146.34 /unit