STARRETT 99181-11-01-1/2 Band Saw Blade Coil Stock, 1/2 Inch width, 14 TPI, 11 Ft. 1-1/2 Inch Coil

Item: DZ6AXL Model: 99181-11-01-1/2
In Stock

Get it by Wednesday, Jun 11

€74.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)14
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)11 ft., 1 1/2"
Welded Band Length (mm)3390.9 mm
Welded Length In Inches133 1/2"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.3375
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99181-11-01-1/2 Band Saw Blade Coil Stock, 1/2 Inch width, 14 TPI, 11 Ft. 1-1/2 Inch Coil
€74.33 /unit