STARRETT 92565-13-07 Band Saw Blade Coil Stock, Carbide Tipped, 3-4 TPI, Raker Set, 13 Ft. 7 Inch Coil

Item: DZ6GKX Model: 92565-13-07
In Stock

Get it by Tuesday, Jun 17

€381.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeCarbide
Pitch (tpi)3-4
Pitch TypeVariable
Rake AngleNegative
Set TypeTrapezoid
Thickness (in)0.042"
Thickness (mm)1.1 mm
Tooth HeightVariable
Tooth ShapeTriple Chip
Welded Band Length (ft & In)13 ft., 7"
Welded Band Length (mm)4140.2 mm
Welded Length In Inches163"
Width (in)1 1/4"
Width (mm)34 mm

Shipping Info:

Ship weight (kg) 0.9
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 92565-13-07 Band Saw Blade Coil Stock, Carbide Tipped, 3-4 TPI, Raker Set, 13 Ft. 7 Inch Coil
€381.30 /unit