STARRETT 91689-18-02 Band Saw Blade Coil Stock, Carbon Steel, 1 Inch Width, 3 TPI, 18 Ft. 2 Inch Coil

Item: DZ8ZXV Model: 91689-18-02
In Stock

Get it by Tuesday, Jun 10

€48.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeRaker
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeHook Low
Welded Band Length (ft & In)18 ft., 2"
Welded Band Length (mm)5537.2 mm
Welded Length In Inches218"
Width (in)1"
Width (mm)25 mm

Shipping Info:

Ship weight (kg) 1.0125
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91689-18-02 Band Saw Blade Coil Stock, Carbon Steel, 1 Inch Width, 3 TPI, 18 Ft. 2 Inch Coil
€48.45 /unit