STARRETT 91689-15 15961 Band Saw Blade Coil Stock, Carbon Steel, 1 Inch Width, 3 TPI, 15 Ft. Coil

Item: DZ2VQN Model: 91689-15Cross Ref: 15961
In Stock

Get it by Tuesday, Jun 10

€40.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeRaker
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeHook Low
Welded Band Length (ft & In)15 ft., 0"
Welded Band Length (mm)4572 mm
Welded Length In Inches180"
Width (in)1"
Width (mm)25 mm

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)33.02
Ship length (cm)50.8
Ship width (cm)50.8
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91689-15 15961 Band Saw Blade Coil Stock, Carbon Steel, 1 Inch Width, 3 TPI, 15 Ft. Coil
€40.40 /unit