STARRETT 91528-19-10 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 4 TPI, 19 Ft. 10 Inch Coil

Item: DZ3HGM Model: 91528-19-10
In Stock

Get it by Tuesday, Jun 10

€44.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)4
Pitch TypeConstant
Rake AnglePositive
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeHook High
Welded Band Length (ft & In)19 ft., 10"
Welded Band Length (mm)6045.2 mm
Welded Length In Inches238"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.7875
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91528-19-10 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 4 TPI, 19 Ft. 10 Inch Coil
€44.14 /unit