STARRETT 91050-07-01 Band Saw Blade Coil Stock, Carbon Steel, 1/8 Inch Width, 14 TPI, 7 Ft. 1 Inch Coil

Item: DZ3FNH Model: 91050-07-01
In Stock

Get it by Tuesday, Jun 17

€17.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)14
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)7 ft., 1"
Welded Band Length (mm)2159 mm
Welded Length In Inches85"
Width (in)1/8"
Width (mm)3 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91050-07-01 Band Saw Blade Coil Stock, Carbon Steel, 1/8 Inch Width, 14 TPI, 7 Ft. 1 Inch Coil
€17.81 /unit