Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 770BXTZ-625 Digital 3-Point Inside Micrometer, 0.5 Inch To 0.625 In/12.5 mm To 16 mm Range, Ip65 | CU4MZQ

STARRETT 770BXTZ-625 72547 Digital 3-Point Inside Micrometer, 0.5 Inch To 0.625 In/12.5 mm To 16 mm Range, Ip65

Item: CU4MZQ Model: 770BXTZ-625Cross Ref: 53VE47 / 72547
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,741.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Micrometer
Accessories Included0.5"
Accuracy (in)0.00015"
Accuracy (mm)0.004 mm
Approximate Measuring Depth (in)2 3/8"
Battery TypeCR2032 lithium Battery
Case IncludedYes
Case TypeWood Case
Contact Point MaterialCarbide
Coolant ResistantYes
Display TypeLCD
Maximum Measurement - Inch0.625"
Maximum Measurement - Mm16 mm
Minimum Measurement - Inch1/2"
No. Of Batteries Required1
Operation TypeDigital
OutputCabled and Wireless
Power SupplyUSB/AC (Power Cable Included)|Battery
Range (in)1/2" to 5/8"
Range (mm)12.5 mm to 16 mm
Resolution (in)0.00005"
Spc OutputYes
Thimble TypeRatchet Stop

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)5.84
Ship length (cm)28.45
Ship width (cm)18.03
HS code9017304000
Country of OriginUK

Product Variants

ProductModelMPNPrice
STARRETT 770BXTZ-100 Digital 2-Point Inside Micrometer, 0.08 Inch To 0.1 In/2 mm To 2.5 mm Range, Ip65 | CU4MZG 770BXTZ-100770BXTZ-100€3,290.63
STARRETT 770BXTZ-120 Digital 2-Point Inside Micrometer, 0.1 Inch To 0.12 In/2.5 mm To 3 mm Range, Ip65 | CU4MZH 770BXTZ-120770BXTZ-120€3,290.63
STARRETT 770BXTZ-160 Digital 2-Point Inside Micrometer, 0.12 Inch To 0.16 In/3 mm To 4 mm Range, Ip65 | CU4MZJ 770BXTZ-160770BXTZ-160€3,290.63
STARRETT 770BXTZ-200 Digital 2-Point Inside Micrometer, 0.16 Inch To 0.2 In/4 mm To 5 mm Range, Ip65 | CU4MZK 770BXTZ-200770BXTZ-200€3,290.63
STARRETT 770BXTZ-250 Digital 2-Point Inside Micrometer, 0.2 Inch To 0.25 In/5 mm To 6 mm Range, Ip65 | CU4MZL 770BXTZ-250770BXTZ-250€3,290.63
STARRETT 770BXTZ-312 Digital 3-Point Inside Micrometer, 0.25 Inch To 0.3125 In/6 mm To 8 mm Range, Ip65 | CU4MZM 770BXTZ-312770BXTZ-312€1,826.54
STARRETT 770BXTZ-375 Digital 3-Point Inside Micrometer, 0.3125 Inch To 0.375 In/8 mm To 10 mm Range, Ip65 | CU4MZN 770BXTZ-375770BXTZ-375€2,110.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 770BXTZ-625 72547 Digital 3-Point Inside Micrometer, 0.5 Inch To 0.625 In/12.5 mm To 16 mm Range, Ip65
€2,741.77 /unit