Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 770BXTZ-6 Digital 3-Point Inside Micrometer, 125 mm To 150 mm/5 Inch To 6 Inch Range, Ip65 | CU4NAA

STARRETT 770BXTZ-6 72569 Digital 3-Point Inside Micrometer, 125 mm To 150 mm/5 Inch To 6 Inch Range, Ip65

Item: CU4NAA Model: 770BXTZ-6Cross Ref: 53VE46 / 72569
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,786.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Micrometer
Accessories Included5"
Accuracy+/-0.00025", +/-0.006 mm
Accuracy (in)0.00025"
Accuracy (mm)0.006 mm
Approximate Measuring Depth (in)4 1/2"
Battery TypeCR2032 lithium Battery
Case IncludedYes
Case TypeWood Case
Contact Point MaterialCarbide
Coolant ResistantYes
Data Output TypeCable, Wireless With Transmitter
Display TypeLCD
FunctionsIn./mm Conversion, Reducing The Need to Exchange Anvils
IncludesAdjusting Wrench, Contacts, Instructions, Setting Ring, Spare Battery
Includes BatteryYes
Inside Micrometer Type3-Point Inside Micrometer
Ip RatingIP65
Maximum Measurement - Inch6"
Maximum Measurement - Mm150 mm
Maximum Measuring Depth4 1/2"
Minimum Measurement - Inch5"
Minimum Measurement - Mm125 mm
No. Of Batteries Required1
Number Of Micrometers1
Operation TypeDigital
OutputCabled and Wireless
Power SupplyUSB/AC (Power Cable Included)|Battery
Range5" to 6", 125 mm to 150 mm
Range (in)5" to 6"
Range (mm)125 mm to 150 mm
Resolution0.00005", 0.001 mm
Resolution (in)0.00005"
Spc OutputYes
Thimble TypeRatchet Stop

Shipping Info:

Ship weight (kg) 7.605
Ship height (cm)15.24
Ship length (cm)39.12
Ship width (cm)28.45
HS code9017304000
Country of OriginUK

Product Variants

ProductModelMPNPrice
STARRETT 770BXTZ-100 Digital 2-Point Inside Micrometer, 0.08 Inch To 0.1 In/2 mm To 2.5 mm Range, Ip65 | CU4MZG 770BXTZ-100770BXTZ-100€3,290.63
STARRETT 770BXTZ-120 Digital 2-Point Inside Micrometer, 0.1 Inch To 0.12 In/2.5 mm To 3 mm Range, Ip65 | CU4MZH 770BXTZ-120770BXTZ-120€3,290.63
STARRETT 770BXTZ-160 Digital 2-Point Inside Micrometer, 0.12 Inch To 0.16 In/3 mm To 4 mm Range, Ip65 | CU4MZJ 770BXTZ-160770BXTZ-160€3,290.63
STARRETT 770BXTZ-200 Digital 2-Point Inside Micrometer, 0.16 Inch To 0.2 In/4 mm To 5 mm Range, Ip65 | CU4MZK 770BXTZ-200770BXTZ-200€3,290.63
STARRETT 770BXTZ-250 Digital 2-Point Inside Micrometer, 0.2 Inch To 0.25 In/5 mm To 6 mm Range, Ip65 | CU4MZL 770BXTZ-250770BXTZ-250€3,290.63
STARRETT 770BXTZ-312 Digital 3-Point Inside Micrometer, 0.25 Inch To 0.3125 In/6 mm To 8 mm Range, Ip65 | CU4MZM 770BXTZ-312770BXTZ-312€1,826.54
STARRETT 770BXTZ-375 Digital 3-Point Inside Micrometer, 0.3125 Inch To 0.375 In/8 mm To 10 mm Range, Ip65 | CU4MZN 770BXTZ-375770BXTZ-375€2,110.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 770BXTZ-6 72569 Digital 3-Point Inside Micrometer, 125 mm To 150 mm/5 Inch To 6 Inch Range, Ip65
€3,786.28 /unit