Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 733.1XFLZ-16 Digital Outside Micrometer, 15 Inch To 16 In/381 To 406 mm Range | CQ9CMN

STARRETT 733.1XFLZ-16 72626 Digital Outside Micrometer, 15 Inch To 16 In/381 To 406 mm Range

Item: CQ9CMN Model: 733.1XFLZ-16Cross Ref: 60KC17 / 72626
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,427.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Outside Micrometer
Anvil MaterialCarbide
IncludesCase, Data Transmission, LCD Digital Display
Ip RatingNot Rated
Lock Nut TypeLever
Range15" to 16"
Spc OutputYes
Spindle MaterialCarbide
Thimble TypeFriction
Maximum Measurement - Inch16"
Maximum Measurement - Mm406 mm
Minimum Measurement - Inch15"
Resolution0.0001", 0.001 mm

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)69.85
Ship length (cm)41.91
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelIp RatingRangeLock Nut TypeSpc OutputResolutionThimble TypeAnvil MaterialSpindle MaterialPrice
STARRETT T216XRL-1 Digital Outside Micrometer 1 Inch Ratchet | AC4GUJ 2ZTY7 / 55959 T216XRL-1--Ring-0.0"---€478.40
STARRETT T216XRL-2 Digital Outside Micrometer 2 Inch Ratchet | AC4GUL 2ZTY9 / 56156 T216XRL-2-1" to 2"Ring-0.0"---€649.23
STARRETT PT99334 Depth Rod, 3 Inch -4 Inch For 440 Dpth Micrometers | CQ8YTJ PT99334Not Rated-------€29.79
STARRETT PT99335 Depth Rod, 4 Inch -5 Inch For 440 Dpth Micrometers | CQ8YTK PT99335Not Rated-------€29.63
STARRETT 733.1MEXFL-25 Digital Outside Micrometer, 0 Inch To 0.984 In/0 To 25 mm Range, Ip67 | CQ8YTL 733.1MEXFL-25IP670" to 0.984"LeverYes-FrictionCarbideCarbide€442.30
STARRETT 733.1MEXFLZ-50 Digital Outside Micrometer, 0.984 Inch To 1.968 In/25 To 50 mm Range, Ip67 | CQ8YTM 733.1MEXFLZ-50IP670.984" to 1.968"LeverYes-FrictionCarbideCarbide€548.42
STARRETT 733.1MEXFLZ-75 Digital Outside Micrometer, 1.968 Inch To 2.950 In/50 To 75 mm Range, Ip67 | CQ8YTN 733.1MEXFLZ-75IP671.968" to 2.95"LeverYes-FrictionCarbideCarbide€602.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 733.1XFLZ-16 72626 Digital Outside Micrometer, 15 Inch To 16 In/381 To 406 mm Range
€1,427.75 /unit