Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 711LCSZ Test Indicator 1 Inch Diameter 0.0005 In | AC4GZD 2ZUJ8 / 52957

STARRETT 711LCSZ 52957 Last Word Test Indicator, 1 Inch Diameter, 0.0005 In

Item: AC4GZD Model: 711LCSZCross Ref: 2ZUJ8 / 52957
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€727.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Accuracy-0.001" to +0.001"
Bearing TypePlain
Contact Point Dia.3/25"
Dial Size1"
Graduations0.0005"
IncludesIndicator Complete With All Attachments
Indicator StyleHorizontal
Range0" to 0.03"
Range Per Revolution0.03"
ReadingBalanced
Contact Point MaterialSteel
Contact Point ShapeBall
Dial ColorWhite, Yellow
Dial Reading0-15-0
Dimension TypeInch
Includes CaseYes
Includes Dovetail Mount AttachmentsNo
Long Form Calibration CertificateNo
Maximum Measurement - Inch0.03"
Minimum Measurement - Inch0"
Mounting StyleDovetail
Non-magnetic TipNo
Number Of Indicators1
Operation TypeLever Style
Stylus Length0.15625", 4 mm
Test Indicator StyleSwivel Head

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)4.06
Ship length (cm)18.8
Ship width (cm)9.4
HS code9017308000
Country of OriginUS

Product Details:

    • Horizontal-face dial test indicator designed for testing workpieces for runout & surface distortion in machining, inspection & layout operations
    • Positive reversing switch for changing the reading direction and jewelled lever action to ensure a smooth operation
    • Swivelling tubular body for easy mounting using a friction holder or body clamp & hard chrome-plated ratchet contact point for better clarity
    • Balanced dial featuring a white face with half-yellow shading for an accurate reading when used with a mirror or in a bore jig application
    • Meets or exceeds accuracy and performance requirements of national and international standards, as well as traceable to the United States National Institutes of Standards and Technology (NIST)

Product Variants

ProductModelGraduationsIndicator StyleRangeAccuracyReadingRange Per RevolutionDial SizeContact Point Dia.Price
STARRETT 711GCSZ Dial Test Indicator 1 Inch Diameter 0.001 In | AC4GZC 2ZUJ7 / 52943 711GCSZ0.001"Horizontal0" to 0.03"-0.001" to +0.001"Balanced0.03"1"3/25"€453.20
STARRETT 711HSAZ Dial Test Indicator 0.030 Inch 0.0005 Grad | AE6NBN 5UAV3 / 52951 711HSAZ-Vertical0" to 0.03"-0.001" to +0.001"----€320.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 711LCSZ 52957 Last Word Test Indicator, 1 Inch Diameter, 0.0005 In
€727.95 /unit