Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 682EMZ Band Saw Tension Gauge, Band Saws, 6 Inch x 4 in | CN9GKY

STARRETT 682EMZ 57075 Band Saw Tension Gauge, Band Saws, 6 Inch x 4 in

Item: CN9GKY Model: 682EMZCross Ref: 53VE27 / DK037 / 57075
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€993.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
Accessory TypeBand Saw Tension Gauge
Features000 psi Or 4000 Kg Per Cm2, Graduated To Read Up To 60, Including Suggested Tensions
For Use WithBand Saws
Size6" x 4"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)5.84
Ship length (cm)19.3
Ship width (cm)13.97
HS code9017308000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 682EMZ 57075 Band Saw Tension Gauge, Band Saws, 6 Inch x 4 in
€993.46 /unit