Flat Shipping

Flat Shipping at €24.99 + VAT

HONEYWELL DH-17/ Bumper Receiver, Aluminum, Vehicle Hitch Mount | CR4DCZ

HONEYWELL DH-17/ Bumper Receiver, Aluminum, Vehicle Hitch Mount

Item: CR4DCZ Model: DH-17/Cross Ref: 784F71
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€857.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceiver
Confined Space ComponentBase
For Use WithVehicle Hitch Mount
MaterialAluminum

Shipping Info:

Ship weight (kg) 3.3525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConfined Space ComponentWinch Cable LengthWinch Cable MaterialRated For LiftingFor Equipment TypeOperation ModeWinch Weight CapacityHarness End ConnectionPrice
HONEYWELL DH-16/ Adapter, Aluminum, Vehicle Hitch Mount Sleeve | CR4BPZ DH-16/Base-------€1,280.09
HONEYWELL 8442SS-Z7/100FT Manhandler W Inch, 350 lb W Inch Wt Cap, 100 ft Cable Length, Stainless Steel, Snap Hook | CR4BVM 8442SS-Z7/100FTWinch100 ft.Stainless SteelMaterials, PersonnelTripodManual350 lbs.Snap Hook€2,912.56
HONEYWELL 8442SS-Z7/65FT Manhandler W Inch, 350 lb W Inch Wt Cap, 65 ft Cable Length, Stainless Steel, Snap Hook | CR4BVN 8442SS-Z7/65FTWinch65 ft.Stainless SteelMaterials, PersonnelTripodManual350 lbs.Snap Hook€3,034.91
HONEYWELL 8440-Z7/60FTBR W Inch Unit, 350 lb W Inch Wt Cap, 60 ft Cable Length, Steel, Snap Hook, Manual, Tripod | CR4CBB 8440-Z7/60FTBRWinch60 ft.SteelMaterialsTripodManual350 lbs.Snap Hook€1,061.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL DH-17/ Bumper Receiver, Aluminum, Vehicle Hitch Mount
€857.06 /unit