Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 666-3 Feeler Gauge Stock Roll, 25 ft Roll Length, 0.003 Inch Thick, 1/2 Inch Blade Wide | CU4NGA

STARRETT 666-3 52800 Feeler Gauge Stock Roll, 25 ft Roll Length, 0.003 Inch Thick, 1/2 Inch Blade Wide

Item: CU4NGA Model: 666-3Cross Ref: 30C287 / 52800
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€127.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
Blade MaterialSteel
Blade StyleStraight
Blade Width1/2"
Case TypePlastic Dispensing Case
Dimension TypeInch
FinishUnfinished
Includes CaseYes
MarkingsInch With Metric Equivalent
Non-magneticNo
Roll Length25 ft.
Thickness0.003"
Tolerance-0.0002" to +0.0002"
Blade Width1/2"
Case IncludedYes
Non-marringNo
Package Quantity1
Roll Length25 ft.
Thickness0.003"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.05
Ship length (cm)12.19
Ship width (cm)12.19
HS code9017308000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 666-3 52800 Feeler Gauge Stock Roll, 25 ft Roll Length, 0.003 Inch Thick, 1/2 Inch Blade Wide
€127.59 /unit