SPEARS VALVES 420-160F | BU6QWM

SPEARS VALVES 420-160F Cross, Socket, Fabricated, 16 Size, PVC

Item: BU6QWM Model: 420-160F
In Stock

Get it by Friday, Jun 13

€6,977.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
ColorWhite
JointCross
O-ringSocket x Socket x Socket x Socket
ScheduleSCH40
Size16
Weight9.57 lbs.

Shipping Info:

Ship weight (kg) 59.0895
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleColorMaterialPrice
SPEARS VALVES 420-025BC | BU6QNU 420-025BC----€48.95
RFQ
SPEARS VALVES 420-030BC | BU6QNW 420-030BC----€60.05
RFQ
SPEARS VALVES 420-020BC | BU6QNX 420-020BC----€23.09
RFQ
SPEARS VALVES 420-060F | BU6QPA 420-060F6SCH40White-€1,047.64
RFQ
SPEARS VALVES 420-050F | BU6QPD 420-050F5SCH40White-€1,062.69
RFQ
SPEARS VALVES 420-100F | BU6QPH 420-100F10SCH40White-€1,633.24
RFQ
SPEARS VALVES 420-080F | BU6QPK 420-080F8SCH40-PVC€1,814.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 420-160F Cross, Socket, Fabricated, 16 Size, PVC
€6,977.52 /unit