Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 666-1 Thickness Gage Stock 1 Straight Leaf | AC4HJJ 2ZVE7 / 52796

STARRETT 666-1 52796 Thickness Gage Stock 1 Straight Leaf

Item: AC4HJJ Model: 666-1Cross Ref: 2ZVE7 / 52796
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€229.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThickness Gage Stock
Calibration CertificateNo
ConstructionTempered Steel
LeavesStraight
Number Of Leaves1
Range0.001"
Resolution0.001"
Size Of Leaves1/2" x 300"
Blade MaterialSteel
Blade StyleStraight
Blade Width1/2"
Case IncludedYes
Case TypePlastic Dispensing Case
Dimension TypeInch
FinishUnfinished
MarkingsInch with Metric Equivalent
MaterialTempered Steel
Non-magneticNo
Non-marringNo
Package Quantity1
Range0.001"
Resolution0.001"
Roll Length25 ft.
Thickness0.001"
Thickness (in)0.001"
Tolerance+/-0.001"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.05
Ship length (cm)12.19
Ship width (cm)12.19
HS code9017308000
Country of OriginUS

Product Details:

    • Starrett 666-1 is a 666 Series thickness gage or "feeler" stock of 25-ft (7.6 metre) length and 0.001 inch thickness. It is marked at every 6 inches (150 mm) with a line to snip off the desired length without any wastage.
    • It is made of tempered steel and is widely used for cutting off the required length for adjusting tappets, spark plugs and distributor points; checking bearing clearances; fitting pistons, rings and pins; and gaging narrow slots.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 666-1 52796 Thickness Gage Stock 1 Straight Leaf
€229.61 /unit