Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE FLSR300 Fuse, 300A, 600V AC, 11-5/8 Inch Length x 2-19/32 Inch Dia., Blade Body | CY3EJA

LITTELFUSE FLSR300 Fuse, 300A, 600V AC, 11-5/8 Inch Length x 2-19/32 Inch Dia., Blade Body

Item: CY3EJA Model: FLSR300Cross Ref: 486L59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€228.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating600V AC
Amps300A
Body MaterialFiberglass
Body StyleBlade
ClassClass RK5
Compatible Fuse Block SeriesLFR
Dc Voltage Rating300V DC
Diameter2 19/32"
ElementDual
Equivalent Brand And SeriesBussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R Series
Equivalent SeriesECSR, FLSR, FRS-R, TRS-R
Fits Fuse Block StyleRejection
Fuse Size11 5/8" L x 2 19/32" dia.
Interrupt Rating200 kA at 600V AC, 20 kA at 300V DC
Length11 5/8"
SeriesFLSR Series
SpeedTime Delay
StandardsCE, CSA CERTIFICATION, QPL-W-F-1814, UL 248-12 CLASS RK5
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 1.5795
Ship height (cm)29.53
Ship length (cm)6.59
Ship width (cm)6.59
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE FLSR001 Fuse, 1A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EGF FLSR001FLSR001€22.64
LITTELFUSE FLSR002 Fuse, 2A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EGG FLSR002FLSR002€20.24
LITTELFUSE FLSR003 Fuse, 3A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EGH FLSR003FLSR003€18.64
LITTELFUSE FLSR004 Fuse, 4A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EGJ FLSR004FLSR004€18.64
LITTELFUSE FLSR005 Fuse, 5A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EGK FLSR005FLSR005€20.30
LITTELFUSE FLSR006 Fuse, 6A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EGL FLSR006FLSR006€18.64
LITTELFUSE FLSR007 Fuse, 7A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EGM FLSR007FLSR007€18.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE FLSR300 Fuse, 300A, 600V AC, 11-5/8 Inch Length x 2-19/32 Inch Dia., Blade Body
€228.66 /unit