Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 648-4 Depth Gauge Base, Hardened Steel | CU4NJR

STARRETT 648-4 65850 Depth Gauge Base, Hardened Steel

Item: CU4NJR Model: 648-4Cross Ref: 26Z137 / 65850
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase
Base Length4"
Base StyleFull
Base Width3/4"
MaterialHardened Steel
Product TypeDepth Gauge Base

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.05
Ship length (cm)11.43
Ship width (cm)4.57
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 648-4 65850 Depth Gauge Base, Hardened Steel
€259.96 /unit