Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 440Z-6RL Depth Micrometer 0 To 6 In | AC4GXE 2ZUD1 / 52119

STARRETT 440Z-6RL 52119 Depth Micrometer, 0 to 6 Inch Range, Padded Case, 6 Rods

Item: AC4GXE Model: 440Z-6RLCross Ref: 2ZUD1 / 52119
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€732.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepth Micrometer
Anvil MaterialHardened Steel
Anvil ShapeFlat
Base Length2 1/2"
Base StyleFull
CertificationNo
Lock Nut TypeRing
Movement Of Screw1"
Number Of Measuring Rods6
Range0" to 6"
Resolution0.001"
Rod Dia.1/8"
Spc OutputNo
SpindleFlat
Spindle MaterialHardened Steel
Thimble TypeRatchet
Case IncludedYes
Case TypePadded Case
Dimension TypeInch
Included CertificationNo
IncludesSpanner Wrench
Maximum Measurement - Inch6"
Operation TypeMechanical
Rod Diameter1/8"
Spindle ShapeFlat

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)4.57
Ship length (cm)26.42
Ship width (cm)11.18
HS code9017308000
Country of OriginUS

Product Details:

    • Used to measure the depth of holes, slots, counterbores & recesses and the distance from a surface to some recessed parts
    • Features a ring-type locknut, ratchet stop and locknut
    • Provided with combination ratchet and speeder for uniform pressure and quicker adjustments

Product Variants

ProductModelBase LengthBase StyleSpindle MaterialAnvil MaterialLock Nut TypeRod Dia.RangeResolutionPrice
STARRETT 445BZ-6RL Depth Micrometer 0 To 6 In | AC4GXG 2ZUD3 / 52224 445BZ-6RL4"FullSteelHardened SteelRing0.156"0" to 6"0.001"€646.35
STARRETT 443Z-6RL Depth Micrometer With Half Base 0-6 In | AE6MXZ 5UAH2 / 52173 443Z-6RL2"HalfSteelHardened SteelRing0.156"0" to 6"0.001"€496.39
STARRETT 449BZ-6R Depth Micrometer Non-rotating 0-6 In | AE6MYB 5UAH4 / 52324 449BZ-6R4"FullSteelHardened SteelPlain-0" to 6"0.001"€762.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 440Z-6RL 52119 Depth Micrometer, 0 to 6 Inch Range, Padded Case, 6 Rods
€732.02 /unit