STRAUB G20501 Grip Coupling, 73mm Pipe Outside Dia., 2-1/2 Inch IPS, NBR Gasket, SS Bolt

Item: CN2FWV Model: G20501Cross Ref: 452Y15
In Stock

Get it by Tuesday, Jun 17

€220.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrip Coupling
ApplicationAir, Natural Gas, Non-Potable Water, Propane
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCoupling
ColorSilver
Finish/coatingPolished
For Movement TypeAxial
Gasket MaterialNitrile
Includes SealYes
Number Of Bolts2
Seal MaterialNitrile
Seal Type IncludedStandard
Specific Pipe Fitting ShapeCoupling
Basic Fitting ShapeCoupling
Bolt Material316 Stainless Steel
Fitting Side A Nominal Pipe Size2 1/2"
Low Lead Certified StandardYes
Material GradeGrade 316
Maximum Operating Pressure232 psi
Overall Length3 11/16"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeCoupling
StandardsANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838

Shipping Info:

Ship weight (kg) 0.6975

Product Variants

ProductModelNumber Of BoltsColorFor Movement TypeGasket MaterialSeal MaterialOverall LengthVacuum RatingPrice
STRAUB G20000 Grip Coupling, 26.9mm Pipe Outside Dia., 3/4 Inch IPS, EPDM Gasket, SS Bolt | CN2FVX G20000-------€113.40
RFQ
STRAUB G20001 Grip Coupling, 26.9mm Pipe Outside Dia., 3/4 Inch IPS, NBR Gasket, SS Bolt | CN2FVY G20001-------€113.40
RFQ
STRAUB G20050 Grip Coupling, 30mm Pipe Outside Dia., 1 Inch CTS, EPDM Gasket, SS Bolt | CN2FVZ G20050-------€115.67
RFQ
STRAUB G20100 Grip Coupling, 33.7mm Pipe Outside Dia., 1 Inch IPS, EPDM Gasket, SS Bolt | CN2FWA G201002SilverAxial---28"€117.95
RFQ
STRAUB G20101 Grip Coupling, 33.7mm Pipe Outside Dia., 1 Inch IPS, NBR Gasket, SS Bolt | CN2FWB G20101-------€117.95
STRAUB G20150 Grip Coupling, 38mm Pipe Outside Dia., EPDM Gasket, SS Bolt | CN2FWC G20150-------€171.13
RFQ
STRAUB G20151 Grip Coupling, 38mm Pipe Outside Dia., NBR Gasket, SS Bolt | CN2FWD G20151-------€136.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRAUB G20501 Grip Coupling, 73mm Pipe Outside Dia., 2-1/2 Inch IPS, NBR Gasket, SS Bolt
€220.01 /unit