Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 36-24 Caliper | CU4MUY

STARRETT 36-24 50248 Caliper

Item: CU4MUY Model: 36-24Cross Ref: 26Y823 / 50248
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€636.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaliper
Calipers And Dividers TypeOutside
Joint TypeLock Joint
Leg StyleFlat Leg
Size And Approximate Capacity (in)24"
Size And Approximate Capacity (mm)600 mm

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)3.3
Ship length (cm)64.52
Ship width (cm)26.16
HS code9017304000
Country of OriginUS

Product Variants

ProductModelMPNPrice
STARRETT 36-12 Caliper | CU4MUP 36-1236-12€333.84
STARRETT 26-24 Caliper | CU4MUQ 26-2426-24€341.62
STARRETT 36-6 Caliper | CU4MUR 36-636-6€250.58
STARRETT 37-12 Caliper | CU4MUT 37-1237-12€316.84
STARRETT 563-6 Caliper | CU4MUU 563-6563-6-
RFQ
STARRETT R120A-6 Red Dial Caliper | CU4MUV R120A-6R120A-6€337.37
STARRETT 79A-4 Solid Nut Caliper | CU4MUW 79A-479A-4€121.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 36-24 50248 Caliper
€636.29 /unit