Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 79A-4 Solid Nut Caliper | CU4MUW

STARRETT 79A-4 50364 Solid Nut Caliper

Item: CU4MUW Model: 79A-4Cross Ref: 30C114 / 50364
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€146.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaliper
Calipers And Dividers TypeOutside
Joint TypeSpring Type
Leg StyleFlat Leg
Nut StyleSolid Nut
Size And Approximate Capacity (in)4"
Size And Approximate Capacity (mm)100 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.78
Ship length (cm)12.19
Ship width (cm)8.89
HS code9017304000
Country of OriginUS

Product Variants

ProductModelMPNPrice
STARRETT 36-12 Caliper | CU4MUP 36-1236-12€333.84
STARRETT 26-24 Caliper | CU4MUQ 26-2426-24€341.62
STARRETT 36-6 Caliper | CU4MUR 36-636-6€250.58
STARRETT 37-12 Caliper | CU4MUT 37-1237-12€316.84
STARRETT 563-6 Caliper | CU4MUU 563-6563-6-
RFQ
STARRETT R120A-6 Red Dial Caliper | CU4MUV R120A-6R120A-6€337.37
STARRETT 79A-12 Solid Nut Caliper | CU4MUX 79A-1279A-12€158.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 79A-4 50364 Solid Nut Caliper
€146.93 /unit