Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 173MCT Thickness Gage | CU4PDM

STARRETT 173MCT 57088 Thickness Gage

Item: CU4PDM Model: 173MCTCross Ref: 30C252 / 57088
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€182.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThickness Gage
Leave TypeTapered
Leaves0.03", 0.04", 0.05", 0.06", 0.07", 0.08", 0.09", 0.1", 0.15", 0.2", 0.3", 0.4", 0.5"
Locking DeviceYes
MaterialTempered Steel
Number Of Leaves13
Range (mm)0.03 mm to 0.5 mm
Thickness (mm)0.03 mm to 0.5 mm

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)18.29
Ship width (cm)5.84
HS code9017800000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 173MCT 57088 Thickness Gage
€182.09 /unit