Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 123Z-36 Vernier Caliper | CU4PFF

STARRETT 123Z-36 50530 Vernier Caliper

Item: CU4PFF Model: 123Z-36Cross Ref: 30C359 / 50530
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,350.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVernier Caliper
Accuracy (in)-0.0005" to +0.0005"
Case MaterialWood
Graduations (in)0.001"
MaterialFine Tool steel
Max. Nib Width Closed (in)1/2"
Outside Jaw Depth (in)3"
Range (in)0" to 36"
Slc CertificationOptional Add-On

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)119.38
Ship length (cm)24.13
Ship width (cm)12.7
HS code9017304000
Country of OriginUS

Product Variants

ProductModelRangeJaw DepthGraduationsAccuracyFinishGraduations (lower Scale)Measures DepthMeasures StepPrice
STARRETT 125MEA-12/300 Vernier Caliper with Case 12 In/300mm | AC4GXZ 2ZUF3 / 61886 125MEA-12/3000 mm to 300 mm1 1/2"0.02 mm-Satin0.001"YesYes€409.93
STARRETT 125MEA-6/150 Vernier Caliper with Case 6 In/150mm | AC4GYA 2ZUF4 / 61660 125MEA-6/1500 mm to 150 mm1 1/2"0.02 mm-Satin0.001"YesYes€196.66
STARRETT 125MEA-8/200 Vernier Caliper with Case 8 In/200mm | AC4GYB 2ZUF5 / 61882 125MEA-8/2000 mm to 200 mm1 1/2"0.02 mm-Satin0.001"YesYes€230.31
STARRETT 123Z-48 Vernier Calipers 48 Inch 0.001 Inch Grad | AD6XEF 4CEP2 / 50532 123Z-480" to 48"3"0.001"-0.002" to +0.002"Satin Chrome---€5,525.56
STARRETT 1025-6 Pocket Slide Caliper 6 In | AE6NBE 5UAU5 / 53124 1025-60" to 6"1 3/8"--0.003" to +0.003"-1/32"NoNo€380.40
STARRETT 123EMZ-24 Vernier Caliper | CU4PFG 123EMZ-24--------€2,415.75
STARRETT 123EMZ-12 Vernier Caliper | CU4PFH 123EMZ-12--------€1,667.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 123Z-36 50530 Vernier Caliper
€4,350.98 /unit