Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 1025-6 Pocket Slide Caliper 6 In | AE6NBE 5UAU5 / 53124

STARRETT 1025-6 53124 Pocket Slide Caliper 6 In

Item: AE6NBE Model: 1025-6Cross Ref: 5UAU5 / 53124
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€576.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPocket Slide Caliper
Accuracy-0.003" to +0.003"
Caliper MaterialStainless Steel
Case IncludedNo
Dimension TypeFractional Inch
Graduations (lower Scale)1/32"
Jaw Actuation TypeSlide
Jaw Depth1 3/8"
MaterialStainless Steel
Maximum Measurement4 3/4"
MeasurementsInside, Outside
Measures DepthNo
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepNo
Operation TypeMechanical
Range0" to 6"
With Locking NutYes

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.78
Ship length (cm)16.76
Ship width (cm)6.6
HS code9017304000
Country of OriginUS

Product Details:

    • Accuracy Rating (+/-0.003")

Product Variants

ProductModelRangeJaw DepthGraduationsAccuracyFinishGraduations (lower Scale)Measures DepthMeasures StepPrice
STARRETT 125MEA-12/300 Vernier Caliper with Case 12 In/300mm | AC4GXZ 2ZUF3 / 61886 125MEA-12/3000 mm to 300 mm1 1/2"0.02 mm-Satin0.001"YesYes€409.93
STARRETT 125MEA-6/150 Vernier Caliper with Case 6 In/150mm | AC4GYA 2ZUF4 / 61660 125MEA-6/1500 mm to 150 mm1 1/2"0.02 mm-Satin0.001"YesYes€196.66
STARRETT 125MEA-8/200 Vernier Caliper with Case 8 In/200mm | AC4GYB 2ZUF5 / 61882 125MEA-8/2000 mm to 200 mm1 1/2"0.02 mm-Satin0.001"YesYes€230.31
STARRETT 123Z-48 Vernier Calipers 48 Inch 0.001 Inch Grad | AD6XEF 4CEP2 / 50532 123Z-480" to 48"3"0.001"-0.002" to +0.002"Satin Chrome---€5,525.56
STARRETT 123Z-36 Vernier Caliper | CU4PFF 123Z-36--------€4,023.05
STARRETT 123EMZ-24 Vernier Caliper | CU4PFG 123EMZ-24--------€2,415.75
STARRETT 123EMZ-12 Vernier Caliper | CU4PFH 123EMZ-12--------€1,667.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 1025-6 53124 Pocket Slide Caliper 6 In
€576.46 /unit