Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 121BZ Micrometer Inside | CU4NWE

STARRETT 121BZ 50493 Micrometer Inside

Item: CU4NWE Model: 121BZCross Ref: 30A199 / 50493
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3,789.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer
Accuracy (in)0" to 4"
Case MaterialWood
Electronic Or MechanicalMechanical
Graduations (in)0.001"
Measuring Rods (qty)1, 2
Micrometer TypeLong Range Tubular Inside Micrometer
Movement Of Screw1"
Range (in)32" to 82"

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)6.86
Ship length (cm)92.96
Ship width (cm)16.26
Country of OriginUS

Product Variants

ProductModelSpc OutputResolutionRangeThimbleThimble TypeIncludes CaseAnvil MaterialSpindle MaterialPrice
STARRETT T230XRL W/SLC Outside Micrometer With Slc 1 Inch Ratchet | AC8VEH 3DZR5 / 64401 T230XRL W/SLCNo0.0"-RatchetFrictionNoCarbideCarbide€446.97
STARRETT T436.1XFL-1 W/SLC Outside Micrometer With Slc 1 Inch Friction | AC8VEJ 3DZR6 / 68000 T436.1XFL-1 W/SLCNo0.0"-FrictionFrictionYesCarbideCarbide€301.00
STARRETT 714.1AAFLZ Digital Interchangeable Anvil Micrometer, Range 0 Inch To 4 Inch | CH6LFG 60KC41 714.1AAFLZYes-----SteelSteel€1,234.29
STARRETT 714.1AFLZ Digital Interchangeable Anvil Micrometer, Range 2 Inch To 6 Inch | CH6LFH 60KC42 714.1AFLZ-0.0001"----SteelSteel€1,196.97
STARRETT 760.1FL Digital Screw Thread Comparator Micrometer | CH6MQT 60KC56 760.1FL--------€863.05
STARRETT 128BZ Dial-Reading Solid-Rod Inside Micrometer, 6 Inch To 15 Inch Range, +/-0.005 Inch Accuracy | CU4NTA 128BZ-0.001"6" to 15"-PlainYes--€5,950.42
STARRETT 777.1XFLZ Digital Bench Micrometer | CU4NTC 777.1XFLZ--------€1,860.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 121BZ 50493 Micrometer Inside
€3,789.13 /unit