STARRETT-UK SA212 BT123-5 Reciprocating Saw Blade, Pack Of 5

Item: CX8XFL Model: SA212Cross Ref: BT123-5 / 15351
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
Application3X Power Wood
Application Material Thickness1" to 3"
Blade ShapeTapered
Blades In Pack5
Dimensions12" x 3/4" x 0.05"
PackagingPlastic Tube
Shank TypeUnified
Tpi3

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)32
Ship width (cm)2.54
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
SA211SA2112-
RFQ
SA215SA2152-
RFQ
SA216SA2165-
RFQ
SA219SA2192-
RFQ
SA220SA2205-
RFQ
SA224SA2242-
RFQ
SA2241SA22415-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK SA212 BT123-5 Reciprocating Saw Blade, Pack Of 5