GROVE GEAR NH8240010.00 | AY6CPF

GROVE GEAR NH8240010.00 NH-B824-60-L Worm Reducer, 60:1 Ratio, 0.75 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY6CPF Model: NH8240010.00Cross Ref: NH-B824-60-L
In Stock

Get it by Thursday, Jun 12

€979.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-L
Center Distance2.38"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size3/4"
Input Dia.3/4"
Input Hp @ 1750 Rpm0.967 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp967/1000 hp
Max. Input Hp0.967 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp82/125 hp
Output Key Size1/4" x 1 3/4"
Output Rpm29.2 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2091
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1418 lbs.-in.
Overhung Load1770 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-B-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight34 lbs.

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR NH8240008.00 | AY3GRR NH8240008.001.342 hp1433 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1"Cast Iron€979.56
GROVE GEAR NH8240001.00 | AY6CPE NH8240001.005.323 hp898 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1"Cast Iron€979.56
GROVE GEAR NH8240007.00 | AY6LMV NH8240007.001.653 hp1423 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1"Cast Iron€979.56
GROVE GEAR NH8240009.00 | AY6LMW NH8240009.001.137 hp1432 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1"Cast Iron€979.56
GROVE GEAR NH8240005.00 | AY7WJP NH8240005.002.326 hp1421 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1"Cast Iron€979.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8240010.00 NH-B824-60-L Worm Reducer, 60:1 Ratio, 0.75 Inch I.D, 1 Inch O.D, Cast Iron
€979.56 /unit