STARRETT-UK AW270 BS1806-6 Power Hacksaw Blade, 18 Inch Size, 6 Thread Per Inch, Pack Of 5

Item: CX8XKN Model: AW270Cross Ref: BS1806-6 / 40267
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Hacksaw Blade
Application Material Thickness0" to 1 1/2"
Blades In Pack5
Body MaterialBi-Metal Unique
Dimensions18" x 1 3/8" x 0.062"
PackagingPlastic Tube
Pinhole Dia.0.413"
Tpi6

Shipping Info:

Ship weight (kg) 1.053
Ship height (cm)8
Ship length (cm)37.49
Ship width (cm)38
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
AW239AW2395-
RFQ
AW245AW2455-
RFQ
AW2455AW24555-
RFQ
AW260AW2605-
RFQ
AW267AW2675-
RFQ
AW2745AW27455-
RFQ
AW2755AW27555-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK AW270 BS1806-6 Power Hacksaw Blade, 18 Inch Size, 6 Thread Per Inch, Pack Of 5