STARRETT-UK AW139 RS575-4 Power Hacksaw Blade, 23 Inch Size, 4 Thread Per Inch, Pack Of 1

Item: CX8YCX Model: AW139Cross Ref: RS575-4 / 40175
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Hacksaw Blade
Application Material Thickness0" to 3 1/2"
Blades In Pack1
Body MaterialHSS
Dimensions23" x 2" x 0.1"
PackagingCarton Envelope
Pinhole Dia.0.413"
Tpi4

Shipping Info:

Ship weight (kg) 0.6165
Ship height (cm)0.76
Ship length (cm)64.52
Ship width (cm)5.08
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
AV890AV8905-
RFQ
AV922AV9225-
RFQ
AV945AV9455-
RFQ
AV963AV9631-
RFQ
AV964AV9641-
RFQ
AV987AV9871-
RFQ
AW002AW0021-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK AW139 RS575-4 Power Hacksaw Blade, 23 Inch Size, 4 Thread Per Inch, Pack Of 1