Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY SWKBN1187 Brad Nail 18ga 1-3/16 Inch Leg - Pack Of 1000 | AB7ZCM 24T349

STANLEY SWKBN1187 Brad Nail 18ga 1-3/16 Inch Leg - Pack Of 1000

Item: AB7ZCM Model: SWKBN1187Cross Ref: 24T349
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBrad Nail
ApplicationFinish Carpentry Work
ColorNatural
ConstructionSteel
FinishPlain
Head DiameterNot Applicable
Head TypeBrad
MaterialSteel
Point TypeChisel
Shank TypeNot Applicable
Compatible With Manufacturer Model Number181499, A125BN, A200BN, BN125, BN200, BT125, BT200, BT35B, SB-1842BN, SB-1850BN, SLP20, SWK-125BN, TRE500
Display Qty1000
Gauge18 ga.
Length1 3/16"
Product TypeBrad Nails
Shank Diameter1.0625"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.02
Ship length (cm)3.02
Ship width (cm)4.32
HS code7317005550
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY SWKBN1187 Brad Nail 18ga 1-3/16 Inch Leg - Pack Of 1000