STANLEY STST18613 Rolling Cabinet 18-1/2 Inch Depth 24-13/16 Inch Height | AH3GQL 31XR40

STANLEY STST18613 Rolling Cabinet 18-1/2 Inch Depth 24-13/16 Inch Height

Item: AH3GQL Model: STST18613Cross Ref: 31XR40
In Stock

Get it by Tuesday, Jun 17

€95.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Cabinet
Drawer Slide TypeNone
FinishMatte
Locking SystemLatch
Number Of Drawers1
Storage Capacity4942.9 cu. in.
Body FinishMatte
Closure TypeBuckle
ColorBlack
ConfigurationTool Box Set
Handle Grip StyleTelescopic
Includes(1)Bottom Bin, (1)Middle Organizer, (1)Top Tool Box
Includes CastersYes
Includes DrawersNo
Includes KeysNo
Interior Dimensions24" H x 18" D x 11" W
Lid StyleLatching
Load Capacity Per Drawer35 lbs.
MaterialPlastic
Number Of Boxes1
Number Of Compartments3
Number Of Keys Included0
Number Of Trays1
Overall Depth11 5/8"
Overall Height24 5/16"
Overall Width18 1/2"
Total Load Capacity35 lbs.
Total Storage Capacity4942.9 cu. in.

Shipping Info:

Ship weight (kg) 4.3875
Ship height (cm)61.75
Ship length (cm)29.53
Ship width (cm)46.99
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY STST18613 Rolling Cabinet 18-1/2 Inch Depth 24-13/16 Inch Height
€95.33 /unit