Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY STHT77406 Stud Sensor 3/4 Inch Livewire Detection | AB7TTJ 24A378

STANLEY STHT77406 Stud Sensor 3/4 Inch Livewire Detection

Item: AB7TTJ Model: STHT77406Cross Ref: 24A378
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStud Sensor
Battery Type9V Alkaline
Overall Height1 3/8"
Overall Width3"
TypeElectronic
Batteries RequiredBatteries Required (Included)
FeaturesErgonomic Design, and Soft Grips
Materials DetectedFerrous Metal, Live Wire, Wood
Scan Depth For Ferrous Metal (maximum)3/4"
Scan Depth For Live Wire (maximum)2"
Scan Depth For Wood (maximum)3/4"
Stud Finder TypeElectronic

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.49
Ship length (cm)23.88
Ship width (cm)7.62
HS code8531800040
Country of OriginCN

Product Details:

    • Scan Depth (3/4")
    • Scans (Drywall, Wood, Paneling, and Other Wall Materials)

Product Variants

ProductModelBattery TypeTypeAccuracyFunctionFunctionsMoisture ContentPrice
STANLEY 77-050 Stud Sensor Electronic 3/4 Inch Led | AB7TTK 24A379 77-0509V AlkalineElectronic----€15.97
STANLEY FMHT77407 Electronic Stud Sensor 1-1/2 Inch Depth | AG2BCY 31CN14 FMHT774079VElectronic-5 mm to +5 mmWall ScannerWall ScannerNo€75.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY STHT77406 Stud Sensor 3/4 Inch Livewire Detection
€59.04 /unit